Supercut
174-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade
Mfr # 200232
Zoro # G605286738
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 174
- Width 1
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 158-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204919
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403282
- SUPERCUT 156.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 234039
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 442052
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390674
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, Carbon Steel 514001
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 709575
- SUPERCUT 103-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 443615
- SUPERCUT 95-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 440119
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI 79691CLB92745
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDW18 -5'4-1/2
- Supercut Band Saw Blades