Supercut
175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
- Zoro #: G905288869
- Mfr #: 713800
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 175
- Width: 1
- Teeth per Inch: 3
- Material: Carbide
- Includes: No Display Packaging
- Tooth Type: Hook
- Application: Wood
$106.99
Subtotal: $106.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 143-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 524628
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403770
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 450026
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447934
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 205206
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Bimetal Blade 420715
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902068
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210101
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902181
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 511000
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 459128
- Supercut Band Saw Blades