Supercut
176.75-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade
Mfr # 448191
Zoro # G405287164
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 176.75
- Width 1
- Teeth per Inch 2
- Material Carbon Steel
Explore More Products
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 207408
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 206920
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 441215
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 442328
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 477887
- SUPERCUT 176-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 534269
- SUPERCUT 162-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 200430
- SUPERCUT Bandsaw Blade, 92.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 420029
- SUPERCUT 57-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 348002
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE 303-026064.500
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1812008
- Supercut Band Saw Blades