Supercut
178-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade
Mfr # 206586
Zoro # G405288307
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 178
- Width 1.25
- Teeth per Inch 5-8
- Material Premium Bimetal
Explore More Products
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 442397
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 252552
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 477948
- SUPERCUT 98-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 441048
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 432961
- SUPERCUT 90-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 208214
- SUPERCUT 148.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 447705
- SUPERCUT 70-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 383003
- SUPERCUT 154.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 208573
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEFC812M42-9' 3
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 477504
- Supercut Band Saw Blades