Supercut
180-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
- Mfr # 203189
- Zoro # G305289510
$116.99
/ea
Subtotal: $116.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 180
- Width 1.25
- Teeth per Inch 4-6
- Material Premium Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 525571
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 523645
- SUPERCUT Bandsaw Blade, 72.625 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 211795
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 208191
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 533965
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532715
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902174
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- SUPERCUT 70-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 389005
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 80878CLB144520
- Supercut Power Saw Blades