Supercut

188-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade

Supercut 188-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 203110
Hover or click to zoom Tap to zoom
$110.97
  • Item: Premium Bimetal Bandsaw Blade
  • Primary Saw Application: Metal
  • Length: 188
  • Width: 1.25
  • Teeth per Inch: 5-8
  • Material: Premium Bimetal
  • Includes: Display Packaging
  • Package Quantity: 1
See full product details
This item ships free.

Total: $110.97

Supercut #203110 Specifications

  • Item: Premium Bimetal Bandsaw Blade
  • Primary Saw Application: Metal
  • Length: 188
  • Width: 1.25
  • Teeth per Inch: 5-8
  • Material: Premium Bimetal
  • Includes: Display Packaging
  • Package Quantity: 1
  • Tooth Type: Vari
  • Blade Thickness: 0.042
  • Application: Metal
  • Country of Origin (subject to change): United States

Description

The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.

Reviews of Supercut #203110