Supercut
193-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade
- Zoro #: G905287848
- Mfr #: 202502
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 193
- Width: 1.25
- Teeth per Inch: 8-12
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
$121.99
Subtotal: $121.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 207521
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 710007
- SUPERCUT 100.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449433
- SUPERCUT 158-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204919
- SUPERCUT 64-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 301885
- SUPERCUT 153-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201062
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902228
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 4-6 TPI Premium Bimetal Blade 525137
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 709445
- STARRETT Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-10-06
- Supercut Power Saw Blades