Supercut
196-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
Mfr # 201543
Zoro # G805289775
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 196
- Width 1.25
- Teeth per Inch 4-6
- Material Premium Bimetal
Explore More Products
- SUPERCUT 92.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711042
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 442311
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 431100
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709681
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 430776
- SUPERCUT 62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 209389
- SUPERCUT 156-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 206302
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430707
- SUPERCUT Bandsaw Blade, 99 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 211955
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 387018
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 79380D2B51715
- Supercut Power Saw Blades