Supercut
206.75-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade
- Zoro #: G005287298
- Mfr #: 448320
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 206.75
- Width: 1.25
- Teeth per Inch: 1.3
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$42.00
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #448320
- Zoro #G005287298
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 206.75 |
Width | 1.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 1.3 |
Material | Carbon Steel |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #448320
Explore more
- SUPERCUT 92.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 422214
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 525052
- SUPERCUT 105.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 710199
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 530933
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 716559
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 421200
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 525816
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902143
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792618
- M.K. MORSE - 16' 8 3/8"x 1-1/4" x 0.042 Challenger Structural 8/11 Band Saw Blade 9161802003BX1
- Supercut Power Saw Blades