Supercut
226-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G205290111
- Mfr #: 209495
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 226
- Width: 0.375
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$20.63
Subtotal: $20.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #209495 Specifications
- Zoro #: G205290111
- Mfr #: 209495
- UPC #: 90101209495
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 226
- Width: 0.375
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #209495
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 114-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900989
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 441635
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252002
- SUPERCUT 106-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444087
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 206173
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 709483
- SUPERCUT 96-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205497
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87940CLB154725
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 477634
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 303-900132.000
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98912D2B61830
- Supercut Band Saw Blades