Supercut
32.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade
- Zoro #: G905288746
- Mfr #: 511710
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 32.875
- Width: 0.5
- Teeth per Inch: 10-14
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$23.74
Subtotal: $23.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #511710 Specifications
- Zoro #: G905288746
- Mfr #: 511710
- UPC #: 90101511710
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 32.875
- Width: 0.5
- Teeth per Inch: 10-14
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Blade Thickness: 0.025
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #511710
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 439113
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 530315
- SUPERCUT Bandsaw Blade, 70 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 382020
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 401141
- SUPERCUT 71.75-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 390605
- SUPERCUT 100.75-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 207965
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-09
- SUPERCUT 82-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901023
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 35983D2B123885
- LENOX Band Saw Blade, 7 ft. 1-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1772486
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 99280D2B82440
- Supercut Band Saw Blades