Supercut
32.875-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 511055
Zoro # G805288181
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 32.875
- Width 0.5
- Teeth per Inch 6
- Material Carbon Steel
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 432961
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 336016
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 419313
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 420265
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 421200
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 452303
- SUPERCUT 144.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 206029
- SUPERCUT 63.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 379150
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 200041
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal, Intenss PRO-DIE Series 99190-02-11-3/8
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390223
- Supercut Band Saw Blades