Supercut
52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G405289588
- Mfr #: 305005
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 52.75
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$10.21
Subtotal: $10.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #305005 Specifications
- Zoro #: G405289588
- Mfr #: 305005
- UPC #: 90101305005
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 52.75
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #305005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 107-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 425116
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 246001
- SUPERCUT 106-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444056
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390728
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 477290
- SUPERCUT 154.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 447316
- LENOX Band Saw Blade, 10 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78839D2B103315
- STARRETT Band Saw Blade, 16 ft. 7" L, 1" W, 3 TPI, 0.032" Thick, Carbon Steel 94357-199W
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80263D2B123660
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 99206-09-08
- LENOX Band Saw Blade, 12 ft. 1 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1790414
- Supercut Band Saw Blades