Supercut
53.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G405289632
- Mfr #: 512908
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Metal
- Length: 53.75
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$9.00
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #512908
- Zoro #G405289632
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 53.75 |
Width | 0.5 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Raker |
Application | Metal |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #512908
Explore more
- SUPERCUT 206.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 714104
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 217971
- SUPERCUT 165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431414
- SUPERCUT 140-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 524475
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 531718
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 440720
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- SUPERCUT 100-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902242
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-12' 6
- SUPERCUT 176.75-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 448184
- Supercut Band Saw Blades