Supercut
54-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade
- Zoro #: G205290470
- Mfr #: 207446
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 54
- Width: 0.5
- Teeth per Inch: 24
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$23.74
Subtotal: $23.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #207446 Specifications
- Zoro #: G205290470
- Mfr #: 207446
- UPC #: 90101207446
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 54
- Width: 0.5
- Teeth per Inch: 24
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #207446
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 431247
- SUPERCUT 150.5-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 202342
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 450200
- SUPERCUT 107-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 531558
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 203295
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel 369212
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 79872D2B113365
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 525038
- LENOX Band Saw Blade, 7 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 70269D2B72250
- LENOX Band Saw Blade, 7 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 78283D2B72135
- STARRETT Band Saw Blade, 10 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-10-06
- Supercut Band Saw Blades