Supercut
56.125-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
- Mfr # 316018
- Zoro # G305290103
$10.95
/ea
Subtotal: $10.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 24
- Material Carbon Steel
- Includes No Display Packaging
- Tooth Type Raker
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 425079
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 477573
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 237214
- SUPERCUT 73.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 409482
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 207170
- SUPERCUT 178-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 206548
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 525816
- SUPERCUT 102-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902129
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902068
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBBR14-12'6
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 430165
- Supercut Band Saw Blades