Supercut
56.5-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade
- Zoro #: G605290537
- Mfr #: 322002
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 56.5
- Width: 0.1875
- Teeth per Inch: 8
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$11.52
Subtotal: $11.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #322002 Specifications
- Zoro #: G605290537
- Mfr #: 322002
- UPC #: 90101322002
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 56.5
- Width: 0.1875
- Teeth per Inch: 8
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #322002
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT Bandsaw Blade, 72.625 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 211818
- SUPERCUT 162-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237290
- SUPERCUT 97-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 251999
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 205176
- SUPERCUT 116.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204278
- SUPERCUT Bandsaw Blade, 70 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 210163
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1816510
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 712964
- LENOX Band Saw Blade, 3 ft. 9-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 29234D2B31150
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1804168
- LENOX Band Saw Blade, 4 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 28982D2B41500
- Supercut Power Saw Blades