Supercut
56.875-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G705286386
- Mfr #: 477795
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 56.875
- Width: 0.375
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$9.95
Subtotal: $9.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #477795 Specifications
- Zoro #: G705286386
- Mfr #: 477795
- UPC #: 90101477795
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 56.875
- Width: 0.375
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #477795
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 522983
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201925
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201215
- SUPERCUT 106-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 444247
- SUPERCUT 176.75-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 448245
- SUPERCUT 154.5-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 447385
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209051
- LENOX Band Saw Blade, 3 ft. 6-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1767702
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 82366D2B72350
- MORSE Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal ZWEG360C34S-18' 6
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 3954131140-WWG
- Supercut Band Saw Blades