Supercut
57.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
Mfr # 359008
Zoro # G505287156
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 57.5
- Width 0.375
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 704129
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445114
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 530421
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 452112
- SUPERCUT 176-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 534269
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236040
- SUPERCUT 176.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 448078
- SUPERCUT 70-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 210514
- SUPERCUT 113-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 712407
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208399
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792734
- Supercut Power Saw Blades