Supercut
60-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 369151
Zoro # G205287425
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 60
- Width 0.5
- Teeth per Inch 6
- Material Carbon Steel
Explore More Products
- SUPERCUT 59.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 362008
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 200607
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel 251678
- SUPERCUT 78.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 431520
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 430110
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 420807
- SUPERCUT 130-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446401
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202724
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 203479
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 477931
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792748
- Supercut Power Saw Blades