Supercut
62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
- Zoro #: G105288836
- Mfr #: 525199
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 62
- Width: 0.125
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: No Display Packaging
- Tooth Type: Raker
- Application: Wood
$14.69
Subtotal: $14.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 301137
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 205695
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 709834
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 409420
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 206074
- SUPERCUT 162-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 447842
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902136
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210095
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 5-8 TPI Premium Bimetal Blade 525151
- LENOX Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852189
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, M2 Steel 369557
- Supercut Band Saw Blades