Supercut
62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G205288194
- Mfr #: 376012
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 62
- Width: 0.25
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$10.21
Subtotal: $10.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #376012 Specifications
- Zoro #: G205288194
- Mfr #: 376012
- UPC #: 90101376012
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 62
- Width: 0.25
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #376012
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 120-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 433111
- SUPERCUT 162.5-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202021
- SUPERCUT 71.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 399004
- SUPERCUT 71-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 389661
- SUPERCUT 176.75-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 448191
- SUPERCUT 96-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205497
- M.K. MORSE - 21' 6" x 1-1/2" x 0.05 Bimetal Independence II 4/6 Band Saw Blade 5581462580BX1
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81710D2B123910
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 14190RPB134115
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 531763
- SUPERCUT 206.75-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 448320
- Supercut Power Saw Blades