Supercut
62-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G105289130
- Mfr #: 525496
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 62
- Width: 0.375
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$9.95
Subtotal: $9.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #525496 Specifications
- Zoro #: G105289130
- Mfr #: 525496
- UPC #: 90101525496
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 62
- Width: 0.375
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #525496
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 447262
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403503
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237511
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 445930
- SUPERCUT 162-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 447736
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 429503
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1779248
- LENOX Band Saw Blade, 19 ft. 9" L, 2" W, 4/6 TPI, 0.050" Thick, Steel 1861292
- LENOX Band Saw Blade, 13 ft. 11-7/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93610D2B134265
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 400212
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1813000
- Supercut Power Saw Blades