Supercut
63.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G105288829
- Mfr #: 379150
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 63.5
- Width: 0.375
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$9.95
Subtotal: $9.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT Bandsaw Blade, 123 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 532500
- SUPERCUT Bandsaw Blade, 124 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 210873
- SUPERCUT 176.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 715101
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 206142
- SUPERCUT 106-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443844
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 451139
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902044
- SUPERCUT 65-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Blade 209563
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 11" Long x 1/4" Wide, 14/18 TPI x 0.025 Thick 1769877
- SUPERCUT 106.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 204490
- Supercut Band Saw Blades