Supercut
64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade
Mfr # 508512
Zoro # G805288112
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 64.5
- Width 0.5
- Teeth per Inch 3
- Material Premium Bimetal
Explore More Products
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 326024
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 251937
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 431162
- SUPERCUT 82-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 419504
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 361100
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel 251784
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446081
- SUPERCUT 188-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 203141
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 203417
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 523102
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC1418MAT-5' 4-1/2
- Supercut Band Saw Blades