Supercut
65.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G105288119
- Mfr #: 369427
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 65.5
- Width: 0.5
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Tooth Type: Raker
- Application: Metal
$11.05
Subtotal: $11.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 130-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 446265
- SUPERCUT 130-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446401
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236040
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 531787
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 445954
- SUPERCUT 180-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 448733
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902181
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 3-4 TPI Premium Bimetal Blade 525113
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237092
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 29643D2B113480
- Supercut Power Saw Blades