Supercut
65.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade
- Zoro #: G305288612
- Mfr #: 369519
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 65.5
- Width: 0.5
- Teeth per Inch: 3
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$25.55
Subtotal: $25.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #369519 Specifications
- Zoro #: G305288612
- Mfr #: 369519
- UPC #: 90101369519
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 65.5
- Width: 0.5
- Teeth per Inch: 3
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #369519
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 210491
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709520
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 402810
- SUPERCUT 63.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 379150
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390391
- SUPERCUT 68-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 304015
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 97921D2B164930
- SUPERCUT 138-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201321
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 440744
- SUPERCUT 57.5-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 351002
- MORSE Band Saw Blade, 9 ft. 5" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014M42-9' 5
- Supercut Band Saw Blades