Supercut
68-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G905289415
- Mfr #: 307016
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 68
- Width: 0.375
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Tooth Type: Hook
- Blade Thickness: 0.025
$11.09
Subtotal: $11.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 195-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 202694
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 525038
- SUPERCUT 174-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 200355
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533132
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel 405002
- SUPERCUT 106-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 444018
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 2-3 TPI Premium Bimetal Blade 525090
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902198
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDR06 -5'4-1/2
- STARRETT Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-10-06
- Supercut Power Saw Blades