Supercut
70.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 381016
Zoro # G905289125
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 70.5
- Width 0.1875
- Teeth per Inch 10
- Material Carbon Steel
Explore More Products
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236026
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403169
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel 251685
- SUPERCUT 123-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532524
- SUPERCUT 115-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 448856
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 523003
- SUPERCUT 71.75 L, 0.125 W, 0.025 Thick, Carbon Steel 390056
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202731
- SUPERCUT 114.75-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 439120
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Achiever Series ZWEG083C58A-13' 6
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 208955
- Supercut Power Saw Blades