Supercut
70.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 302035
Zoro # G505289143
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 70.5
- Width 0.1875
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 452600
- SUPERCUT 153-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 209693
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 432008
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430806
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 425109
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 500981
- SUPERCUT 106-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 444254
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 523621
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533880
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91140-07-09
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 533347
- Supercut Band Saw Blades