Supercut
70.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G105290358
- Mfr #: 389692
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 70.5
- Width: 0.1875
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$11.52
Subtotal: $11.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #389692 Specifications
- Zoro #: G105290358
- Mfr #: 389692
- UPC #: 90101389692
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 70.5
- Width: 0.1875
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #389692
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 205657
- SUPERCUT 162-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524550
- SUPERCUT 135-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205169
- SUPERCUT 73.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 409529
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 400120
- SUPERCUT 59.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 361001
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 203400
- MORSE Band Saw Blade, 11 ft. 6" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal ZWED035C1014M42-11' 6
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 77098D2B92770
- STARRETT Band Saw Blade, 13 ft. 5" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-13-05
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 15130D2B103175
- Supercut Power Saw Blades