Supercut
70.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G705289226
- Mfr #: 384048
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 70.5
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
$10.95
Subtotal: $10.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 203318
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445473
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 522969
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 429398
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 231076
- SUPERCUT 95-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 440638
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902068
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902266
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902044
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 26138D2B72400
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 205602
- Supercut Power Saw Blades