Supercut
70.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade
Mfr # 389029
Zoro # G205290005
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 70.5
- Width 0.375
- Teeth per Inch 6
- Material Carbon Steel
Explore More Products
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 434132
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 533736
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 477788
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 390315
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445565
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444490
- SUPERCUT 161-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 202311
- SUPERCUT 176.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 448115
- SUPERCUT 100.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 449617
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1853443
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series 99915-15
- Supercut Power Saw Blades