Supercut
71.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G405290461
- Mfr #: 389654
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 71.5
- Width: 0.25
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
$10.95
Subtotal: $10.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 390643
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 419511
- SUPERCUT 167-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 537161
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 452112
- SUPERCUT 162-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201420
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 200140
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902143
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- STARRETT Band Saw Blade, 6 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-06-07
- SUPERCUT 165-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 448504
- Supercut Band Saw Blades