Supercut
71.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G505288665
- Mfr #: 391107
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Teeth per Inch: 14
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
$10.34
Subtotal: $10.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #391107 Specifications
- Zoro #: G505288665
- Mfr #: 391107
- UPC #: 90101391107
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 71.75
- Width: 0.375
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #391107
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 531329
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 448641
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 206470
- SUPERCUT 151-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202861
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 452501
- SUPERCUT 89.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 204018
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 83145D2B51725
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 433173
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 12910D2B51638
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 202557
- LENOX Band Saw Blade, 14 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1842211
- Supercut Band Saw Blades