Supercut
71.75-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
- Zoro #: G605287605
- Mfr #: 390377
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 71.75
- Width: 0.375
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$10.34
Subtotal: $10.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #390377 Specifications
- Zoro #: G605287605
- Mfr #: 390377
- UPC #: 90101390377
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 71.75
- Width: 0.375
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #390377
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 525830
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 451115
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 530261
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237207
- SUPERCUT 64-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 301816
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201963
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal 99902-11-06
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEFC1014MAT-11' 6
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12861D2B195945
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 207798
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 8' 1" Long x 3/4" Wide, 3 TPI x 0.035 Thick 94052CLB82465
- Supercut Power Saw Blades