Supercut
71.75-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G805287122
- Mfr #: 390285
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 71.75
- Width: 0.375
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$10.34
Subtotal: $10.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #390285
- Zoro #G805287122
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 71.75 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #390285
Explore more
- SUPERCUT 73.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 399103
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel 523058
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447491
- SUPERCUT 165-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 452143
- SUPERCUT 106-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 443905
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 404005
- SUPERCUT 109-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902082
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902099
- MORSE Band Saw Blade, 10 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 10'6" ZWEG083C34MAVPR
- SUPERCUT 162.5-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202021
- Supercut Power Saw Blades