Supercut
72-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
- Zoro #: G205289719
- Mfr #: 401110
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 72
- Width: 0.25
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$10.21
Subtotal: $10.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #401110 Specifications
- Zoro #: G205289719
- Mfr #: 401110
- UPC #: 90101401110
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 72
- Width: 0.25
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #401110
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 154.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 447071
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 432619
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 430073
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 399196
- SUPERCUT 154.5-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 447378
- SUPERCUT 116.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 204377
- SUPERCUT 100.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 449679
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29402D2B72310
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-14' 6
- STARRETT Band Saw Blade, 6 ft. L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal 91050-06
- STARRETT Band Saw Blade, 10 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-10-11
- Supercut Band Saw Blades