Supercut
72.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
- Mfr # 209778
- Zoro # G205290364
$11.59
/ea
Subtotal: $11.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72.5
- Width 0.375
- Teeth per Inch 14
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 162-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201420
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 710243
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 402308
- SUPERCUT 96.375-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 206784
- SUPERCUT 137-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 204162
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 431537
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 78-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902013
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82562D2B82590
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 200874
- Supercut Power Saw Blades