Supercut
72.625-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G305287561
- Mfr #: 208238
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 72.625
- Width: 0.25
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$10.50
Subtotal: $10.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #208238 Specifications
- Zoro #: G305287561
- Mfr #: 208238
- UPC #: 90101208238
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 72.625
- Width: 0.25
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #208238
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532616
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 204742
- SUPERCUT 96.375-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 206654
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445473
- SUPERCUT 123-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 532821
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 429305
- SUPERCUT 72.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403336
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1819538
- LENOX Band Saw Blade, 6 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1780782
- LENOX Band Saw Blade, 14 ft. 9" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1860368
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 451115
- Supercut Power Saw Blades