Supercut
80-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G605287124
- Mfr #: 478129
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 80
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$10.92
Subtotal: $10.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #478129 Specifications
- Zoro #: G605287124
- Mfr #: 478129
- UPC #: 90101478129
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 80
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #478129
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 130-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524192
- SUPERCUT 154.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 447057
- SUPERCUT 165-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713541
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 200171
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 207163
- SUPERCUT 115-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 409840
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 202502
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 75051D2B51730
- STARRETT Band Saw Blade, 9 ft. 4" L, 3/4" W, 3 TPI, 0.022" Thick, Carbon Steel 94370-112W
- DOALL SAWING PRODUCTS DoAll Structural Band Saw Blade, 1-1/4"W, .042 thick/gauge, 4-6 TPI 320-346179.000
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 87082D2B133975
- Supercut Band Saw Blades