Supercut
80-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Mfr # 412703
- Zoro # G105286245
$11.79
/ea
Subtotal: $11.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 80
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 115-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 409840
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 449365
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade 532258
- SUPERCUT 73.5-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 399066
- SUPERCUT 134-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 532234
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447491
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902204
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902211
- SUPERCUT 96.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 206760
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal 91291-07-09
- Supercut Band Saw Blades