Supercut
80-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
- Zoro #: G305286496
- Mfr #: 710809
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Length: 80
- Width: 0.625
- Teeth per Inch: 3-4
- Material: Carbide
- Includes: No Display Packaging
- Package Quantity: 1
$51.48
Subtotal: $51.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #710809 Specifications
- Zoro #: G305286496
- Mfr #: 710809
- UPC #: 90101710809
- Primary Saw Application: Wood
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Length: 80
- Width: 0.625
- Teeth per Inch: 3-4
- Material: Carbide
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Blade Thickness: 0.035
- Application: Wood
- Country of Origin (subject to change): United States
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Reviews of Supercut #710809
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72.625-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 401257
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 524697
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, Carbon Steel 207378
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 531862
- SUPERCUT 90-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 208207
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 532494
- SUPERCUT 113-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 444797
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792870
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-10-10-1/2
- LENOX Band Saw Blade, 11 ft. 6" L 91247NEB113505
- LENOX Band Saw Blade, 5 ft. 1-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 66896D2B51560
- Supercut Band Saw Blades