Supercut
80-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade
- Zoro #: G105286603
- Mfr #: 412116
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 80
- Width: 0.75
- Teeth per Inch: 3
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
$15.29
Subtotal: $15.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 62 L, 0.125 W, 0.025 Thick, Carbon Steel 511086
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel 523010
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 428063
- SUPERCUT 133-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 534030
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 389722
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 523300
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209044
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- SUPERCUT 252-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209747
- LENOX Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1804264
- Supercut Power Saw Blades