Supercut

82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade

Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Wood
  • Length: 82
  • Width: 0.25
  • Teeth per Inch: 6
  • Material: Carbon Steel
  • Includes: No Display Packaging
  • Package Quantity: 1
  • Tooth Type: Hook
See all product information
$12.25
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents