Supercut
85-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade
- Zoro #: G405286969
- Mfr #: 415216
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 85
- Width: 0.75
- Teeth per Inch: 3
- Material: Premium Bimetal
- Includes: No Display Packaging
- Tooth Type: Hook
- Application: Metal
$46.49
Subtotal: $46.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 82-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403459
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 202793
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 443745
- SUPERCUT Bandsaw Blade, 98 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 211894
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 421170
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 532340
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 525816
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 3-4 TPI Premium Bimetal Blade 525113
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902266
- MORSE Band Saw Blade, 15 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46MATPR-15' 6
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390391
- Supercut Band Saw Blades