Supercut
85-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade
- Zoro #: G205286848
- Mfr #: 415223
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 85
- Width: 0.75
- Teeth per Inch: 3
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$43.45
Subtotal: $43.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 409383
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 525199
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 403718
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 477948
- SUPERCUT 132-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 532050
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 321128
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210095
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902051
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902174
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 6' 11-1/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick 92499CLB62110
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 6 TPI, 0.025" Thick, High Carbon steel 91147-12-06
- Supercut Power Saw Blades