Supercut
89.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade
- Zoro #: G205286916
- Mfr #: 204049
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 89.5
- Width: 0.5
- Teeth per Inch: 3
- Material: Premium Gold Carbide
- Includes: Display Packaging
- Package Quantity: 1
$27.81
Subtotal: $27.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #204049 Specifications
- Zoro #: G205286916
- Mfr #: 204049
- UPC #: 90101204049
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 89.5
- Width: 0.5
- Teeth per Inch: 3
- Material: Premium Gold Carbide
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Reviews of Supercut #204049
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 207408
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 442267
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 433258
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390728
- SUPERCUT 174-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 200249
- SUPERCUT 80-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 412901
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 12516D2B103135
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 19' 2" Long x 1/2" Wide, 3 TPI x 0.035 Thick 1778678
- SUPERCUT 156-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 206227
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 511550
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 445138
- Supercut Band Saw Blades