Supercut
91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 425079
Zoro # G505290101
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 14
- Material Carbon Steel
- Includes No Display Packaging
- Tooth Type Raker
Explore More Products
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 420807
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 477726
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 216004
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 508505
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 200607
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 441611
- SUPERCUT 160-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711615
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 409000
- SUPERCUT 71.75-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390025
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10-9'
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-13' 6
- Supercut Band Saw Blades