Supercut
92.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 421705
Zoro # G805289584
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 92.5
- Width 0.25
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 709377
- SUPERCUT 119.5-inch x 0.625-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 524994
- SUPERCUT 93-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 442373
- SUPERCUT 98-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 441109
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 450149
- SUPERCUT 72.625-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 401233
- SUPERCUT 176.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 448115
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade 532265
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 401110
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39544CLB113355
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 400045
- Supercut Band Saw Blades